Solid carbide milling cutter, TiAlN, ⌀ e8 DC: 3mm

Article no.: 202825 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Shank form HA
Corner chamfer width at 45° 0,04 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0,011 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202825 3
EAN / GTIN 4045197948120
Manufacturer number 202825 3

Application Table

Aluminium (short chipping)
N
210
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
40
Steel < 55 HRC
H
25
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
40
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double relief ground side clearance angle.
With high-performance coating for general-purpose use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart