Boring bar, steel, right-hand, Shank ⌀ / insert size: 4/S4mm

Article no.: 268717 4/S4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 4 mm
Insert size 4 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A04X SCLDR/LS4
Setting angle κ 97 degrees
suitable indexable insert CDCT S4010.
Minimum pre-drill ⌀ Dmin 4,57 mm
Centre offset L3 2,41 mm
Clamping height L2 3,58 mm
Overall length L 65 mm
Overhang L1 12 mm
Pack of insert screws 269028 10
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268717 4/S4
EAN / GTIN 4045197923714
Manufacturer number 268717 4/S4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart