{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Groove width w | 2 mm | |
Application type | left-hand | |
Through-coolant | no | |
tmin | 0,5 mm | |
min. groove width y | 0,35 mm | |
Functional width L4 | 19 mm | |
Head length L1 | 33 mm | |
Overall length L | 100 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273763 16/2 | |
EAN / GTIN | 4062406243890 | |
Manufacturer number | 273763 16/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grooving toolholder 45°, left-hand, Shank / groove width w: 16/2
on request
In stock
12 pieces in stock
166,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
95,91 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
166,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
104,42 €
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm |
Through-coolant | no | no | no | no |
Head length L1 | 33 mm | 21,4 mm | 33 mm | 30 mm |
Shank size | 16 mm | 12 mm | 16 mm | 16 mm |
Application type | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |