Profile broaching insert, hex socket metric ⌀ d = 8 mm, TiN, Hexagon: 1,5mm

Article no.: 293040 1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1,5 mm
Profile Hexagon
L 3 mm
L1 18 mm
Tolerance + 0.04 to + 0.06 mm
⌀ d 8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293040 1,5
EAN / GTIN 4045197946300
Manufacturer number 293040 1,5

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart