This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WOHX 060302 left-hand, W00, Type: P25M

Article no.: 268914 P25M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOHX 060302 L
Corner radius 0,2 mm
Grade P25M
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 6 degrees
Cutting depth ap 0,5 mm - 1,5 mm
Feed f 0,1 mm/rev. - 0,3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268914 P25M
Manufacturer number W00 34060.0203

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart