• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

SNMX 120408 HUX25

Article no.: 251399

Description

Suitable for:

eco lever lock toolholder PSSN. For example eco lever lock toolholders No. 251102; 251103; 251112; 251113.

Note:

The insert pocket must be modified when using indexable inserts with a radius≥ 3 mm.