{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Number of cutting edges Z | 1 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 4 mm | |
maximum cutting depth ap max | 0,5 mm | |
Overhang L1 | 16 mm | |
Overall length Ltot | 75 mm | |
Shank ⌀ Ds h6 | 10 mm | |
Circular interpolation milling ⌀ Dmin | 12 mm | |
Circular interpolation milling ⌀ Dmax | 14 mm | |
Ramping angle αmax | 3,69 degrees | |
Ramping length L for αmax | 3,1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 221941 8/1 | |
EAN / GTIN | 4960664778355 | |
Manufacturer number | THN08244 |