{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Cutter ⌀ D | 10 mm | |
Grade | HB7730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Number of cutting edges Z | 4 | |
Helix angle | 15 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for copy milling | |
Through-coolant | no | |
Arbor size | 10 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 13 mm | |
Flute length L2 | 7,5 mm | |
maximum cutting depth ap max in steel < 60 HRC | 0,3 mm | |
Feed fz for copy milling in steel < 60 HRC | 0,04 mm | |
Free length | 13 mm | |
Type of product | Cutter insert for milling |
Article number | 210370 10 | |
EAN / GTIN | 4045197523464 | |
Manufacturer number | 210370 10 |
This article |
Recommendations |
||
---|---|---|---|
Copy milling head, hard machining, Z = 4 HB 730 10 mm GARANT
on request
In stock
35 pieces in stock
83,03 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
74,52 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
83,03 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
suitable arbor | GARANT TopCut | GARANT TopCut | GARANT TopCut |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Cutter ⌀ D | 10 mm | 10 mm | 10 mm |
Cutting width ae for milling operation | 0.05×D for copy milling | 0.5×D for copy milling; 0.05×D for side milling | 0.05×D for copy milling |
Type of product | Cutter insert for milling | Cutter insert for milling | Cutter insert for milling |