Precision boring set Ø 9.75 - 30.1 mm HW63 GARANT

Article no.: 237581
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
4 pieces in stock
  • Through-coolant: yes

Description

Version:

With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.
⌀ adjustment with minimum backlash.
For ⌀ 9.75 – 30.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.