{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160402 | |
Corner radius | 0,2 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Tolerance | M | |
Cutting depth ap | 0,2 mm - 1,5 mm | |
Feed f | 0,05 mm/rev. - 0,2 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261370 HB7010-1 | |
EAN / GTIN | 4045197852892 | |
Manufacturer number | 261370 HB7010-1 |
This article |
Recommendations |
||
---|---|---|---|
VC.T 160402, Grade: HB7010-1
on request
In stock
401 pieces in stock
24,29 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
281 pieces in stock
24,29 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
540 pieces in stock
24,29 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0,2 mm | 0,2 mm | 0,2 mm |
Cutting depth ap | 0,2 mm - 1,5 mm | 0,2 mm - 1,5 mm | 0,05 mm - 1,5 mm |
Grade | HB7010-1 | HB7120-1 | HB7415-1 |
Chip breaker | SS | VS | TIS |
Feed f | 0,05 mm/rev. - 0,2 mm/rev. | 0,1 mm/rev. - 0,3 mm/rev. | 0,05 mm/rev. - 0,3 mm/rev. |
Main application | P | M | S |
Cutting speed vc main application | 150 m/min - 500 m/min | 90 m/min - 290 m/min | 50 m/min - 110 m/min |