{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum pre-drill ⌀ Dmin | 14 mm | |
Grade | HB720 | |
Insert thickness T | 7,7 mm | |
Tip centre offset L3 | 9 mm | |
maximum cutting depth tmax | 1,5 mm | |
Radius R | 0,5 mm | |
Groove width w | 1 mm | |
Feed f | 0,01 mm/rev. - 0,02 mm/rev. | |
Coating | TiCN | |
Type of product | Mini indexable insert |
Article number | 273979 12/14 | |
EAN / GTIN | 4062406127763 | |
Manufacturer number | 273979 12/14 |