Full profile insert 60°, external, right-hand HU7315

Article no.: 270705
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
245 pieces in stock
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Description

Version:

Full profile inserts 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.
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
    Pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart