DCGT 04T002, Grade: HB7025-1

Article no.: 260350 HB7025-1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
353 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 04T002
Corner radius 0,2 mm
Grade HB7025-1
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SF
Tolerance G
Cutting depth ap 0,05 mm - 0,2 mm
Feed f 0,03 mm/rev. - 0,1 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260350 HB7025-1
EAN / GTIN 4062406066536
Manufacturer number 260350 HB7025-1

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart