CNMG 120404 wiper CA510

Article no.: 250103 CA510
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
38 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0,4 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker WP
Cutting depth ap 0,3 mm - 1,2 mm
Feed f 0,06 mm/rev. - 0,42 mm/rev.
Cutting speed vc main application 180 m/min - 590 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250103 CA510
EAN / GTIN 4960664697069
Manufacturer number TAA00995

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 120404 wiper CA510

CNMG 120404 wiper CA510

on request
In stock
38 pieces in stock
18,85 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
730 pieces in stock
12,28 €
plus VAT at the current rate Prices plus delivery costs
Corner radius 0,4 mm 0,4 mm
ISO code indexable insert CNMG 120404 CNMG 120404
Finishing/roughing assignment Finishing Finishing
Tool material Carbide Carbide
Cutting depth ap 0,3 mm - 1,2 mm 0,3 mm - 2,5 mm
Grade CA510 HB7010-1
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart