{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 8 mm | |
maximum cutting depth ap max | 1,5 mm | |
maximum cutting depth ap max for LD geometry | 3,5 mm | |
Overhang L1 | 60 mm | |
Overall length Ltot | 117 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 33 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 2,79 degrees | |
Ramping length L for αmax | 7,4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 222055 25/2 | |
EAN / GTIN | 4960664707539 | |
Manufacturer number | THN07630 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High feed rate milling cutter MFH Harrier, Weldon shank, ⌀ D / number of teeth Z: 25/2mm
on request
In stock
4 pieces in stock
296,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
317,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
315,10 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
288,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
315,10 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Overhang L1 | 60 mm | 39 mm | 36 mm | 39 mm | 39 mm |
Setting angle κ | 10 degrees | 9 degrees | 90 degrees | 16 degrees | 15 degrees |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
⌀ D3 | 8 mm | 9 mm | 10,6 mm | 13 mm | 15 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |