Worktop thickness 50 mm of glued beech wood strips Depth 800 mm

Article no.: 926045
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.