This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cable tray, Width: 600mm

Article no.: 928775 600

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1,5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 600 mm
Usable depth 80 mm
Installation height 100 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 928775 600
Manufacturer number 928775 600

Description

Version:

Made of sheet metal.

Application:

Cable tray for horizontal cable routing. Fitting underneath the worktop. For mounting cables, multiple socket strips, and adapters.

Supplied with:

Fastening material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart