This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage tray, suitable for pull-out frame nominal width: 150mm

Article no.: 942010 150

Select article variation and quantity

suitable for pull-out frame nominal width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1,2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Height 35 mm
Width 627 mm
Depth 154 mm
Type of product Storage tray

Identification numbers & Classifications

Article number 942010 150
Manufacturer number 942010 150

Description

Version:

Made of galvanised sheet metal, all sides folded upwards. Including fastening material for bolting into pull-out frames of upright cabinets. Suitable for fitting small parts storage bins.

Suitable for:

For upright cabinet No. 942004.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart