This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlexiScope 2 and 3 probe for camera hand grip, side view 150 mm

Article no.: 492886 150

Product details

Technical Data

Probe ⌀ 1,6 mm
Probe length 150 mm
Direction of view 90 degrees
Image aperture angle 75 degrees
Type of product Probe

Identification numbers & Classifications

Article number 492886 150
Manufacturer number 96.0168s

Description

Suitable for:

FlexiVision 100 with FlexiScope 3 camera hand grip No. 492864.

Optional extras:

Protective tubes available on request.