Spare blade for sheet metal (lower blade)

Article no.: 769934
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
21 pieces in stock

Description

Suitable for:

Hand-operated shears No. 967920.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.