ER collet with seal ER 11 3 mm

Article no.: 308882
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
81 pieces in stock
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.