Extension, 1/2 inch “Wobble Drive”

Article no.: 641134
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
42 pieces in stock
  • Square drive: 1/2
  • Square with Wobble-Fix: with angle of inclination

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
“Blind” interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15° available to either side.

Standard:

External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.