Torque screwdriver fully insulated

Article no.: 659953
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
50 pieces in stock

Description

Version:

Ergonomically shaped multi-component cross-head handle for optimum force transfer. Every screwdriver is preset to the correct torque for each size of screw . Drive size and torque are stamped on to the handle. When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. It is not possible to tighten the screw any further. The release torque is higher than the tightening torque (overload protection).
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.