This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque test and calibration device, maximum torque: 2N·m

Article no.: 654395 2

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±0.5 %
Standard DIN EN ISO 6789
Interface USB interface
Resolution 0,002 Nm
Measuring range 0,2 Nm - 2 Nm
Display unit width 147 mm
Display unit height 79 mm
Display unit depth 280 mm
Weight 5 kg
Square socket 3/8 in; 1/4 in
Hexagon socket 5/16, 1/4, and 5/32 in
Power supply solar-powered
Type of product Torque testing device

Identification numbers & Classifications

Article number 654395 2
Manufacturer number TTT-300B2

Description

Version:

Compact measuring device for stand-alone use with its own power supply via a solar cell or for incorporation in a calibration system (on request).

Advantage:

Quick checking of manual and power torque screwdrivers, with limit value monitoring, data memory and USB interface. Calibration of manual torque screwdrivers and torque tools to DIN EN ISO 6789 (in conjunction with a calibration system), incl. calibration software for creation of complete calibration certificates. The precondition for issuing a calibration certificate is that the test device used is itself covered by a valid calibration certificate, stored within the device. The entry of the updated calibration certificate into the system of the device is performed by the manufacturer.

Application:

Universal device for measuring small and medium torques. Offers the facility by means of software even to generate calibration certificates according to the standard.

Note:

Not suitable for impact wrenches!
DAkkS calibration certificate available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart