This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Seaming tool 55 mm

Article no.: 861620 55

Product details

Technical Data

maximum clamping force 260 N
overall length 361 mm
Width 147 mm
Jaw capacity 55 mm
Weight 1,55 kg
Type of product Clamp

Identification numbers & Classifications

Article number 861620 55

Description

Version:

Manual vacuum pumps for maximum suction force, and hence very high horizontal clamping force. Levers on the guide rails to compensate for differences in height.
Engaging the handle on the suction cups generates a vacuum and the seaming tool adheres automatically to the sheet.

Application:

For clamping and positioning components with smooth surfaces, such as ceramic, granite, Corian®, plastic, sheet metal and glass.

Note:

The seaming tool should be released for storage, so that the rubber cups do not deform permanently.
See No. 086200 for suction lifters.