This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hand snips tool steel right 250 mm HOLEX

Article no.: 760200 250

Product details

Technical Data

overall length 250 mm
Length cutter 65 mm
Application type right-hand cutting

Identification numbers & Classifications

Article number 760200 250

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
Made of tool steel, blades induction hardened (HRC 58 − 60), also for stainless steel V2A sheet metal up to 1.0 mm.

Standard:

Similar to DIN 6438

Downloads & documents