• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Hand snips high quality steel right 250 mm

Article no.: 760100
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
31 pieces in stock

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal up to 1.0 mm.

Application:

For straight cutting.

Standard:

Similar to DIN 6438