This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Soldering station ANA60

Article no.: 082300 ANA60

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ANA60
Power supply Mains operated
Heating power 190 W
Warm-up time to 280 °C approx. 60 s
Heating power 60 W
Control range of soldering tip temperature 150 °C - 450 °C
Weight of soldering iron without power cable 60 g
Type of product Soldering station

Identification numbers & Classifications

Article number 082300 ANA60
Manufacturer number 0ANA60

Description

Version:

Temperature-controlled soldering station with ceramic PTC heating element and internally-heated Ersadur long-life soldering tips (precise temperature control).
Basic model with outstanding cost / performance ratio.

Application:

For all professional electronics and electrical soldering applications.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart