This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swarf set, oil-resistant DN40

Article no.: 078526 DN40

Product details

Technical Data

Nominal bore ⌀ of hose connection 40 mm
suitable for NT65APME, NT75APMETC, NT55T2ME
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078526 DN40
Manufacturer number 2.640-760.0

Description

Suitable for:

Wet and dry vacuum cleaner No. 078521 size NT65APME, size NT75APMETC, size NT55T2ME.

Supplied with:

1 PU suction hose (4 m) oil-resistant, 1 crevice nozzles, 1 rubber oblique-end nozzle.