This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Arbor press, Type: 0

Article no.: 086790 0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 0
maximum pressure delivery 5,11 kN
Slide bar ⌀ 28 mm
Throat to slide ram centre 100 mm
maximum slide ram stroke 110 mm
Cast body height 260 mm
for workpiece ⌀ up to 180 mm
Slit width of the support table 10/15/20/25 mm
Footprint width 130 mm
Footprint depth 195 mm
Weight 11 kg
Type of product Arbor press

Identification numbers & Classifications

Article number 086790 0
Manufacturer number 107072

Description

Version:

Sturdy, hollow cast body of special cast iron with large base. Base with mounting holes for attaching to the support (workbench / subframe No. 086795). Rack and pinion slide ram of wear-resistant steel for the heaviest duties. Precise operation due to hardened and polished rack and pinion slide ram with long guides. Rotating table with four different recesses for the support of different workpieces. Slide ram actuation by lever arm.

Application:

For pressing in and pressing out sleeves, ball bearings, arbors, pins, bolts etc. Also for broaching work as well as use of simple cutting and stamping tools.

Colour:

Light grey RAL 7035.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart