This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety harness H-Design® QuickFit

Article no.: 098185

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size Size 2
Hip measurement 1000 – 1200 mm
Weight 1,4 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098185
Manufacturer number 1032888

Description

Version:

H-Design® DuraFlex™ with QuickFit vest
Strap design like No. 098182 with additional QuickFit vest, which makes possible easier, faster application of the harness. The vest is washable and can be replaced if it becomes damaged. Certified up to 140 kg.

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart