This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of anti-slip mats 5-piece for roller cabinets

Article no.: 914996

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion in drawers / pull−out trays of roller cabinets. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009 / sheet 15 / point 11.3 (deformation and impression behaviour). Satisfies the REACH specifications, mats contain no SVHC constituents > 0.1% by weight, conforms to RoHS.

Note:

No adhesive/non-slip effect when wet.