Disc brush, silicon carbide (SiC) ⌀ 50 mm

Article no.: 575006
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
446 pieces in stock
  • Grinding medium code: SiC

Description

Version:

Nylon bristles with very high silicon carbide grit content for general-purpose use.
Conical brushes for inaccessible places. Greater flexibility.
With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).
Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.