This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Polishing point, SiC 150 grit hard, Width × Length: F12X140mm

Article no.: 552034 F12X140

Select article variation and quantity

Width × Length (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description Flat
Length 140 mm
Width 12 mm
Height 6 mm
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 150
Bonding PU bonding
Type of product Polishing point

Identification numbers & Classifications

Article number 552034 F12X140
Manufacturer number 552034 F12X140

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Resilient polyurethane polishing points incorporating SiC grit.

Application:

For fine abrasive work and polishing work, e.g. in toolmaking.

Note:

Other dimensions and hardnesses available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart