Polishing flap wheel (felt) ⌀ 50.8 mm

Article no.: 554078
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
253 pieces in stock

Description

Version:

Edge-mounted felt strips (height 10 mm).

Application:

Polishing work with enhanced flexibility. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish.

Note:

Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 - 10 m/s.