• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Tap extension with HB flat

Article no.: 338420
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
28 pieces in stock

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is transmitted via the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

h6 shank with Weldon flat for use in Weldon/shrink-fit chucks or hydraulic chucks.

Application:

For tapping in inaccessible places such as recesses, offsets, sharp edges on jigs, extremely deep internal threads or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart