This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Adapter for quick-change tapping heads GARANT

Article no.: 338125

Product details

Technical Data

⌀ d 19 mm
Shoulder length b 8 mm
⌀ e 23 mm
Tapping range M3 - M12
Type of product Tapping head accessories

Identification numbers & Classifications

Article number 338125

Description

Application:

Combination of GARANT basic extensions for adapters No. 335646; 335648 and/or intermediate sections No. 338140; 338142.

Suitable for:

No. 334620334670, 334760; 334765, 335340; 335370.