{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for coolant ring size | 1; 2 | |
suitable for hose outer ⌀ | 10 mm | |
Connection thread | R1/8 | |
Type of product | Coolant tube |
Article number | 232278 1 | |
EAN / GTIN | 4047322662895 | |
Manufacturer number | 232278 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hose coupling for coolant, Size: 1
on request
In stock
15 pieces in stock
2,39 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
103,73 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
2,73 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
19,44 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | R1/8 | R1/8 | G1/8 | |
Connection length L | 6 mm | |||
External ⌀ B | 44,45 mm | |||
Coolant hose port | R 1/8 in | |||
for coolant ring size | 1; 2 | 1; 2 | ||
suitable for hose inner ⌀ | 9 mm | |||
Type of product | Coolant tube | Coolant tube | Coolant tube | Coolant tube |