• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Set of insert screws 10 pieces 1

Article no.: 269436 1

Product details

Technical Data

Drive TX8
Thread M3
Length L 7,3 mm
Tightening torque 2,25 Nm - 5 Nm

Identification numbers & Classifications

Article number 269436 1