Profile broaching insert, square socket metric ⌀ d = 5 mm TiN

Article no.: 293059
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
54 pieces in stock

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

The manufacture of square profiles > 9 mm is recommended only in easily machined materials (higher rate of material removal).
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
    Square (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart