This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of electrician´s gloves latex, 410 mm, red 1000 V AC 9

Article no.: 094912
  • Protection class: 0

Description

Version:

Insulated safety gloves made of natural rubber latex for protection against electrical risks. The thicker the gloves the higher the electrical resistance. PPE category III with test stamp.
For working in areas up to voltage level 1000 V, class 0.
Length 41 cm, thickness 1.0 mm, colour red, straight edge.