• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Set for safe working at height Titan Basic

Article no.: 098110

Product details

Technical Data

Standard EN 363
Weight 1.72 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098110
Manufacturer number 1011896

Description

Version:

Titanium Basic Set − consisting of:
  • 1 pc. titanium 1-point safety harness with rear attachment eye size L / XL.
  • 1 pc. connector, 2 m long with strap energy absorber and screw carabiners.

Application:

For maintenance work and for working on sloping roofs as well as for security on ladders.

Standard:

EN 363

Note:

Products predominantly of chemical fibres have a working life of max. 10 years from the date of manufacture. The precondition for this is that an annual test is performed by a specialist (visual inspection). This means all belts, connecting straps, fastening loops that consist predominantly of textiles (chemical fibres)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart