Roughing end mill HSS-PM TiAlN

Article no.: 192445
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
90 pieces in stock
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Milling profile: NR
  • Through-coolant: no

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
Universal end mills for profile milling or for plunging.
For the most demanding metal removal rates.

Advantage:

Compared to multi−flute cutters, better chip evacuation due to larger flutes.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ js12 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart