Centre drill A uncoated

Article no.: 111000
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
3,349 pieces in stock
  • Tool material: HSS
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Description

Version:

Ground from solid and relief ground, spiral fluted.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal ⌀ DC k12 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart