• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap HSS-E Form B TiCN

Article no.: 132720
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: B
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

Spiral point with oil grooves.
Guide section with oil grooves,
but without chip flutes.
For particularly high hardness and toughness expectations.

Advantage:

Particularly strong, optimal self-guidance.

Note:

NEW GENERATION AVAILABLE!
Recommended successor products are No. 132721-132724.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart