{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | Unisix®; WOEX 06T304EN-11 | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable | |
| Base form | hexagonal | |
| Insert width | 6.35 mm | |
| Blade thickness | 4.76 mm | |
| Insert length | 6.35 mm | |
| Insert version | neutral | |
| Cutting edge length | 6.35 mm | |
| Insert diameter | 6.35 mm | |
| Corner radius | 0.4 mm | |
| Corner angle | 80 degrees | |
| Rake angle | 0 degrees | |
| ISO-Code | WOEX 06T304EN-11 | |
| Tool material | Carbide | |
| Machining group | K (cast iron); M (stainless steel); P (steel) | |
| Tool application group | Bohren | |
| Cutting media, manufacturer’s designation | BK50 | |
| Coating | coated | |
| Insert thickness | 4.76 mm | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Interface coding for insert | WOEX 06T304EN-11 | |
| Insert designation | WOEX 06T304EN-11 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 6 pcs. | |
| Direction of action | neutral | |
| Suitable for material | cast iron (K); stainless steel (M); steel (P) | |
| Tolerance Class | E | |
| Machining method | drilling into solid material (BVB) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | clamping | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Content | 1 pcs. |
| Article number | W29 34110.0450 | |
| EAN / GTIN | 4047109059139 | |
| Manufacturer number | 1082310611 | |
| L-Number | L20100 47 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |