{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | WOEX 05T308SN-02 | |
| Tool material | HC | |
| Grade | BK6440 | |
| Interface coding for insert | WOEX 05T308SN-02 | |
| Insert designation | WOEX 05T308SN-02 | |
| Type of product | Cutter insert | |
| Machining method | drilling into solid material (BVB) | |
| Content | 1 pcs. |
| Article number | W29 24020.086440 | |
| EAN / GTIN | 4047109226630 | |
| Manufacturer number | 1082127502 | |
| L-Number | L20010 3749 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |