{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | Unisix | |
| Wet maximum | suitable | |
| Manufacturer’s designation | KOMET Unisix® WOHX 06T302EL-G06 BK8425 | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable | |
| Base form | triangular | |
| Tool material | HC | |
| Coating | TiN | |
| Grade | BK8425 | |
| Interface coding for insert | WOHX 06T302EL-G06 | |
| Insert designation | WOHX 06T302EL-G06 | |
| Type of product | Cutter insert | |
| Number of teeth | 2 pcs. | |
| Suitable for material | steel (P) | |
| Machining method | thread processing external (EGA) | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Content | 1 pcs. |
| Article number | W01 34060.028425 | |
| EAN / GTIN | 4047109180468 | |
| Manufacturer number | 6262633500 | |
| L-Number | L20010 3901 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |