{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB® | |
| Manufacturer’s designation | KUB® Bohrkrone mit ABS® Schaft, für Wendeschneidplatten WOEX | |
| Interface position | on the machine | |
| Holder type | modular taper interface with running track ball system | |
| Interface coding | ABS06300115 | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 0340 | |
| Shank diameter | 63 mm | |
| Shank length | 115 mm | |
| Cutter diameter, min. | 110 mm | |
| Flute length | 70 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 27 degrees | |
| Angle, 1st step | 180 degrees | |
| Insert thickness | 4.76 mm | |
| Type of fastening for insert | W (without hole with wedge) | |
| Interface coding for insert | WO0804043N | |
| Interface coding for insert according to ISO TS 13399-60 | WO0804043N | |
| Insert designation | WOEX080404-01 | |
| Interface | joint 1 | |
| Gauge length | 85 mm | |
| Usable length | 85 mm | |
| Overall length | 129.39 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | V46 41051 | |
| EAN / GTIN | 4047109085565 | |
| Manufacturer number | 1085811097 | |
| L-Number | 236660 105 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |