{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | KUB-T.4D.140.R.03-ABS50 KUB TRIGON | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Cutter diameter, min. | 14 mm | |
| Number of cutting edges, total | 4 | |
| Guide elements | without guide elements | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | V30 91403 | |
| EAN / GTIN | 4047109101432 | |
| Manufacturer number | 1089414095 | |
| L-Number | L20010 2621 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |